References
Mecaline:MCS.08B2
Rubix:237A3299
Manufacturer :856180
EAN:3660338114700

Documents
Product details : MECALINE 856180 08B-2 DUPLEX OFFSET LINK
Offset (Cranked) Link for Roller Chain
08B2 Duplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 08b-2 |
|---|---|
| Chain pitch | 12.7 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Roller diameter | 8.51 mm |
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ 5 pieces
£ 3.00 incl. VAT
- Usually arrives within 14 working days
