STAHLWILLE 02010022 3/8 INCH DRIVE X 22MM SOCKET BI-HEX
45 series sockets
See technical informationSee documentsReferences
Stahlwille:02010022
Rubix:2018447
EAN:4018754002054



Documents
Product details : STAHLWILLE 02010022 3/8 INCH DRIVE X 22MM SOCKET BI-HEX
45 7mm Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x29 mm |
|---|---|
| Logistic Weight | 61 g |
| Square drive adapter | 3/8 '' |
| Diameter | 28.7 mm |
| Length | 35 mm |
| Finishing | chromed |
| Weight | 61 g |
Show UNSPSC/ECL@SS
£ 10.80 excl. VAT
/ Each
£ 12.96 incl. VAT
- Usually arrives within 14 working days
