BAHCO 7800DZ-1.3/8 SOCKET 1/2 12PTS INCHES
1/2" Square Drive Sockets with Imperial Bi-Hex Profile
See technical informationReferences
Bahco:7800DZ-1.3/8
Rubix:401A5883
EAN:7314150464586
Product details : BAHCO 7800DZ-1.3/8 SOCKET 1/2 12PTS INCHES
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
SB: retail packed on a plastic info card
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
1/2" Square Drive Sockets with Imperial Bi-Hex Profile
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 10.84 excl. VAT
/ Each
£ 13.01 incl. VAT
- Delivery usually within ( 14 ) days



