Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ISS 06W04 WW SOCKET 3/8 DRIVE X 1/4
ISS 06W04 WW SOCKET 3/8 DRIVE X 1/4
Six-Point Square Drive Socket
References
impact socket supplies:
06W04
rubix:
211A2268
Technical specifications
Square drive adapter
3/8
''
Product details
Technical specifications
Product details : ISS 06W04 WW SOCKET 3/8 DRIVE X 1/4
Six-Point 3/8" Square Drive Regular Length – Whitworth, A=1/4 W
Technical specifications
Attributes
Square drive adapter
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.26
excl. VAT
/
Each
£
25.51
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FACOM SOCKET NK.17LA
FACOM 36MM METRIC SOCKET NM.36LA
FACOM SOCKET NK.29LA
BAHCO K8906M-36 3/4 DEEP IMPACT SOCKET 36MM
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 9MM
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 13MM
"FACOM EF.6DM8L MAGNETIC SOCKET 1/4"" FOR HEX SCREWS 8MM"
FACOM R.5,5E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 5.5MM
GEDORE 3/4W-1/2 DRIVESOCKET D 19 3/4W
FACOM SOCKET B.J16A2
BAHCO 7800DM-14 SOCKET 1/2
ROEBUCK SOCKET 1/2 HEX 10MM 865329
ROEBUCK 880278 1/2IN DRIVE HEX /6 POINT 1 3/16IN A/F SOCKETS
GEDORE 19 L 13 SOCKET 1/2 LONG HEXAGON MM
ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 14MM