STAHLWILLE 05020032 3/4 INCH DRIVE X 32MM DEEP HEX SOCKET
56 series sockets
See technical informationSee documentsReferences
Stahlwille:05020032
Rubix:2018661
EAN:4018754008964



Documents
Product details : STAHLWILLE 05020032 3/4 INCH DRIVE X 32MM DEEP HEX SOCKET
56 32mm Socket, Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x45x90 mm |
|---|---|
| Logistic Weight | 526 g |
| Square drive adapter | 3/4 '' |
| Diameter | 44.5 mm |
| Length | 90 mm |
| Finishing | chromed |
| Weight | 526 g |
Show UNSPSC/ECL@SS
£ 48.16 excl. VAT
/ Each
£ 57.79 incl. VAT
- Usually arrives within 14 working days
