ROEBUCK 880184 1/2IN DRIVE SOCKET BI-HEX27MM
1/2" bi-hex sockets metric
See technical informationSee documentsReferences
Superseded Ref:6821686
Roebuck:880184
Rubix:226A8953
EAN:3660338336195
Documents
Product details : ROEBUCK 880184 1/2IN DRIVE SOCKET BI-HEX27MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 27 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 2.94 excl. VAT
/ Each
£ 3.53 incl. VAT
- In stock: Next day delivery

