FACOM J.16LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 16MM
J.LA - 3/8" long 12-points metric-size sockets
See technical informationReferences
Facom:J.16LA
Rubix:1238861
EAN:3148510280813



Product details : FACOM J.16LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 16MM
J.LA - 3/8" long 12-points metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Available in clearance on metal rack (Ref. Jl.40U).
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Available in clearance on metal rack (Ref. Jl.40U).
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 89 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x21x21 mm |
| Package weight | 89 g |
| Square drive adapter | 3/8 '' |
| Diameter | 20 mm |
| Length | 60 mm |
| Square | 16 mm |
| Finishing | chromed |
| Weight | 85 g |
Show UNSPSC/ECL@SS
£ 14.47 excl. VAT
/ Each
£ 17.36 incl. VAT
- Delivery usually within ( 14 ) days
