References
Draper:05122
Rubix:381A6501
Manufacturer :05122
EAN:5010559051229




Technical specifications
| Square drive adapter | 1' square drive '' |
|---|---|
| Diameter | 42 mm |
| Length | 40 mm |
Product details : DRAPER 05122 42MM IMPACT SOCKET 1DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These sockets are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 1' square drive '' |
|---|---|
| Diameter | 42 mm |
| Length | 40 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1.65 '' |
| Finishing | phosphate |
| Weight | 780 g |
Show UNSPSC/ECL@SS
£ 18.60 excl. VAT
/ Each
£ 22.32 incl. VAT
- Delivery usually within ( 7 ) days