ROEBUCK 880169 1/2IN DRIVE SOCKET BI-HEX11MM
1/2" bi-hex sockets metric
See technical informationSee documentsReferences
Superseded Ref:6821673
Roebuck:880169
Rubix:226A8941
EAN:3660338336041
Documents
Product details : ROEBUCK 880169 1/2IN DRIVE SOCKET BI-HEX11MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 11 mm |
| Length | 38 mm |
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
- In stock: Next day delivery

