ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 10MM

1/2" drive deep metric sockets

See technical informationSee documents
References
Roebuck:4981751
Rubix:244932
EAN:3660338484063
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter10 mm
Length78 mm
Documents

Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 10MM


Chrome molybdenum steel with preventive rust coating.

Technical specifications


Attributes
Square drive adapter1/2 ''
Diameter10 mm
Length78 mm
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ Each
£ 11.40 incl. VAT
  • In stock: Next day delivery