Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
"ISS BH0807 7/16 BI-HEX 1/2"" SQUARE DRIVE"
"ISS BH0807 7/16 BI-HEX 1/2"" SQUARE DRIVE"
Bi-Hexagon Square Drive Socket
References
impact socket supplies:
BH0807
rubix:
207A8386
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Product details
Technical specifications
Product details : "ISS BH0807 7/16 BI-HEX 1/2"" SQUARE DRIVE"
Bi-Hexagon 1/2" Square Drive Regular Length – A/F, A=7/16 in
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.63
excl. VAT
/
Each
£
9.16
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7800SM-18 SOCKET 1/2
FACOM S.9H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 9MM
GEDORE 14MM1/2DRDEEPIMPSKT K 19 L 14
FACOM RB.9/16 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 9/16 A/F
"WERA 003509 8790HMA SOCKET 1/4"" DRIVE 10.0/23 ZYKLOP"
BAHCO K9801M-46 3/4 DRIVE IMPACT SOCKET 46MM
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 8MM
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 14MM
R.3/16 FACOM STOCKET AF 3/16 HEXAGONAL
GEDORE D19-5/8AF BI-HEX SOCKET
GEDORE 3/4DRIVE50MMSOCKET D 32 50
GEDORE 7/16AF1/2DRIMPSOCKT K 19 7/16AF
1 1/2 DRIVE X 80MM STD SOCKET
FACOM S.32H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 32MM
ROEBUCK SOCKET 3/4 INCH DRIVE 38MM