References
Gedore:K 32 34
Rubix:114A2767
Manufacturer :6281580
EAN:4010886628157

Product details : GEDORE 34MM3/4DRIMPSKT K 32 34
Impact socket 3/4" 34 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
| Logistic Weight | 475 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 34 mm |
| Length | 55 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 30.09 excl. VAT
/ Each
£ 36.11 incl. VAT
- Delivery usually within ( 8 ) days
