Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 35MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 35MM
1/2" drive deep metric sockets
References
roebuck:
3944714
rubix:
046463
ean:
3660338393389
Technical specifications
Square drive adapter
1/2
''
Diameter
35
mm
Length
78
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 35MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
35
mm
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.57
excl. VAT
/
Each
£
28.28
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
GEDORE 12MM SOCKET D30-12
FACOM SOCKET NK.33A
BAHCO 7800DZ-1.1/4 SOCKET 1/2
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 23MM
BAHCO 8900DM-40 3/4IN DRIVE BI-HEX 40MM SOCKET
FACOM SOCKET NK.42A
BAHCO 7805DM-13 SOCKET 1/2
ROEBUCK 880119 1/4IN DRIVE HEX SOCKET DEEP 7MM
GEDORE 30 18 SOCKET 3/8 HEXAGON MM
BAHCO A6800DM-7 SOCKET 1/4IN AEROSPACE
GEDORE 3/4DR 22MM SOCKET D32-22
ROEBUCK 880254 3/8IN DRIVE HEX /6 POINT 11/16IN A/F SOCKETS
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 15MM
GEDORE 27MM X 3/4DR IMP HEX BIT SOCKET INK32-27
GEDORE 8MM 1/4DRDHEX SOCKET D 20 8