GEDORE 30 18 SOCKET 3/8 HEXAGON MM


Socket 6-side UD-Profile 30

References
gedore:30 18
rubix:399A5603
manufacturer :6234660
ean:4010886623466
brand logo
brand logo
Technical specifications
Square drive adapter3/8Ā ''
Diameter18Ā mm
Length30Ā mm
See all Specifications

Product details : GEDORE 30 18 SOCKET 3/8 HEXAGON MM


Socket 3/8" hex 18 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight62Ā g
Square drive adapter3/8Ā ''
Diameter18Ā mm
Length30Ā mm
FinishingChromed
Weight62Ā g
Show UNSPSC/ECL@SS
Ā£ 10.05 excl. VAT
/ Each
Ā£ 12.06 incl. VAT
  • Usually arrives within 14 working days