Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 8900DM-40 3/4IN DRIVE BI-HEX 40MM SOCKET
BAHCO 8900DM-40 3/4IN DRIVE BI-HEX 40MM SOCKET
3/4" Square Drive Sockets with Metric Bi-Hex Profile
References
bahco:
8900DM-40
rubix:
253A0827
ean:
7314150166411
Technical specifications
Square drive adapter
3/4
''
Length
65
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 8900DM-40 3/4IN DRIVE BI-HEX 40MM SOCKET
Strengths
Knurled shank for finger turning of free running fasteners
Technical specifications
Attributes
Logistic Weight
540
g
Square drive adapter
3/4
''
Length
65
mm
Finishing
Polished
Number of sides
1
Weight
400
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.36
excl. VAT
/
Each
£
43.63
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 8MM
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 1.5/8 AF 41MM
FACOM NKD.32L 3/4 DRIVE LONG 32MM IMPACT SOCKET
FACOM J.18 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 18MM
STAHLWILLE 01030014 1/4 INCH DRIVE X 14MM SOCKET BI-HEX
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 12MM
FACOM S.1PH. SOCKET S.1 H
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 1.1/2INCH AF 38MM
FACOM 1-1/2 DRIVE INCH LONG REACH SOCKETS S.9/16LA
FACOM K.30LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 30LA
STAHLWILLE 02020016 3/8 INCH DRIVE X 16MM SOCKET EX DP BI-HEX
FACOM J.8 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 8MM
FACOM SOCKET NMB.27
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 60MM
FACOM SOCKET NK.24LA