GEDORE 27MM X 3/4DR IMP HEX BIT SOCKET INK32-27
Impact wrench socket wrench hex-IN K 32
See technical informationReferences
Gedore:IN K 32 27
Rubix:80036595
Manufacturer :1956523
EAN:4010886870037

Product details : GEDORE 27MM X 3/4DR IMP HEX BIT SOCKET INK32-27
Impact screwdriver bit socket 3/4" 27 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 695 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 27 mm |
| Length | 67 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 40.08 excl. VAT
/ Each
£ 48.10 incl. VAT
- Delivery usually within ( 8 ) days
