FACOM SOCKET J.17LAVSE
J.AVSE-Sockets 3/8” 12-points long insulated 1000 volts VSE Series
See technical informationReferences
Facom:J.17LAVSE
Rubix:1238883
EAN:3148510275970



Product details : FACOM SOCKET J.17LAVSE
J.AVSE-Sockets 3/8” 12-points long insulated 1000 volts VSE Series
- Sockets for manual use.
-Drive square 3/8” - 9.53 mm.
-OGV ® profile.
- Sockets for manual use.
-Drive square 3/8” - 9.53 mm.
-OGV ® profile.
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Packaged dimensions (D x W x H) | 78x28x28 mm |
| Package weight | 125 g |
| Square drive adapter | 3/8 '' |
| Diameter | 18 mm |
| Length | 76 mm |
| Finishing | insulated |
| Weight | 147 g |
Show UNSPSC/ECL@SS
£ 25.00 excl. VAT
/ Each
£ 30.00 incl. VAT
- Delivery usually within ( 14 ) days
