References
Bahco:SBK7801M-30
Rubix:401A8392
EAN:7314150445660





Technical specifications
| Square drive adapter | 01.02.2026 '' |
|---|---|
| Diameter | 30 mm |
| Length | 50 mm |
Product details : BAHCO SBK7801M-30 POWER SOCKET 1/2 30 MM CLIP
For use with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Hang sell solution
Dynamic Drive™ profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121‑G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Hang sell solution
Dynamic Drive™ profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121‑G 12.5 ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1/2" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish - Retail Pack
Technical specifications
Attributes
| Square drive adapter | 01.02.2026 '' |
|---|---|
| Diameter | 30 mm |
| Length | 50 mm |
| Square | 12.5 mm |
| Finishing | phosphate |
| Weight | 230 g |
Show UNSPSC/ECL@SS
£ 15.84 excl. VAT
/ Each
£ 19.01 incl. VAT
- Delivery usually within ( 14 ) days