STAHLWILLE 01020006 40L HEX SOCKET EXTRA DEEP 6.0MM
40L series sockets
See technical informationSee documentsReferences
Stahlwille:01020006
Rubix:80128181
EAN:4018754000203



Documents
Product details : STAHLWILLE 01020006 40L HEX SOCKET EXTRA DEEP 6.0MM
40L 6mm Socket, Hex, Extra Deep
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Finishing | chromed |
| Weight | 18 g |
Show UNSPSC/ECL@SS
£ 18.04 excl. VAT
/ Each
£ 21.65 incl. VAT
- Usually arrives within 14 working days
