45a series sockets
Square drive adapter | 3/8 '' |
---|---|
Diameter | 27.2 mm |
Length | 34 mm |
Logistics dimensions (L x W x H) | 28x28x29 mm |
---|---|
Logistic Weight | 52 g |
Square drive adapter | 3/8 '' |
Diameter | 27.2 mm |
Length | 34 mm |
Finishing | Chromed |
Weight | 52 g |
Usually arrives within 14 working days