ROEBUCK 880177 1/2IN DRIVE SOCKET BI-HEX19MM
1/2" bi-hex sockets metric
See technical informationSee documentsReferences
Superseded Ref:6821681
Roebuck:880177
Rubix:226A8948
EAN:3660338336126
Documents
Product details : ROEBUCK 880177 1/2IN DRIVE SOCKET BI-HEX19MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 19 mm |
| Length | 38 mm |
Show UNSPSC/ECL@SS
£ 1.44 excl. VAT
/ Each
£ 1.73 incl. VAT
- In stock: Next day delivery

