Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880269 1/2IN DRIVE HEX /6 POINT 3/4IN A/F SOCKETS
ROEBUCK 880269 1/2IN DRIVE HEX /6 POINT 3/4IN A/F SOCKETS
1/2" hex sockets af
References
roebuck:
880269
rubix:
226A9011
ean:
3660338336935
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880269 1/2IN DRIVE HEX /6 POINT 3/4IN A/F SOCKETS
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Diameter (inch)
3/4
''
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.10
excl. VAT
/
Each
£
2.52
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Check our products from related categories
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 17MM
FACOM 12MM D SOCKET 1/2 DRIVE S.12HLA
FACOM SOCKET NK.41A
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 5/16 A/F
BAHCO A7400DZ-7/16 SOCKET 3/8 AEROSPACE
FACOM SOCKET M.95HA
FACOM S.17 S BI-HEX SOCKET 1/2 INCH DRIVE 17MM
FACOM SOCKET NK.19LA
FACOM S.5/8 S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 5/8 A/F
STAHLWILLE 05020034 3/4 INCH DRIVE X 34MM DEEP HEX SOCKET
ROEBUCK 880147 3/8IN DRIVE SOCKET BI-HEX18MM
ROEBUCK 1/2 INCHDRIVE 6 POINT 14MM DEEP SOCKET 880222
INGERSOLL RAND S64M21L-PS1 21MM 1/2DR IMPACT POWER SOCKET
ROEBUCK LONG SERIES HEX SOCKET 1/2 INCH DRIVE X 12MM
ROEBUCK SOCKET 3/8 DRIVE HEX 15/16 INCH A/F