Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 8900DZ-1.11/16 SOCKET 3/4IN
BAHCO 8900DZ-1.11/16 SOCKET 3/4IN
Square Drive Socket
References
bahco:
8900DZ-1.11/16
rubix:
119A2400
ean:
7314150166282
Technical specifications
Length
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8900DZ-1.11/16 SOCKET 3/4IN
Strengths
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance material
Technical specifications
Attributes
Logistic Weight
600
g
Length
65
mm
Finishing
polished
Weight
610
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
STAHLWILLE 02010018 3/8 INCH DRIVE X 18MM SOCKET BI-HEX
BAHCO 7800DM-20 SOCKET 1/2
ROEBUCK SOCKET 1/2 DRIVE 7/8 INCH A/F
EXPERT E113793 BRIT 3/4 6 PNT SKT 23MM
FACOM SOCKET M.50HA
STAHLWILLE 01020006 40L HEX SOCKET EXTRA DEEP 6.0MM
ROEBUCK 08M24M MAG STANDARD IMPACT SOCKET 1/2 INCH X 24MM
GEDORE D 19 9/16AF 6136650 SOCKET
D30L 11MM 6258410
ROEBUCK SOCKET 1/2 DRIVE 7/16 WHITWORTH
GEDORE 1/4AF 1/4DR SOCKET 20
BAHCO K7801VM-24 24MM, 1/2 IN DRIVE IMPACT SOCKET HEXAGON, 45MM LONG
STAHLWILLE 1/4 INCH DRIVE X 8MM SOCKET HEXAGON
ROEBUCK 1/2 INCHDRIVE 6 POINT 21MM DEEP SOCKET 880225
STAHLWILLE 03410040 1/2 INCH DRIVE X 3/4 SOCKET BI-HEX