Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 1/2 HEX 22MM 865341
ROEBUCK SOCKET 1/2 HEX 22MM 865341
1/2’’ hex sockets metric
References
roebuck:
865341
rubix:
209A8093
ean:
3660338196935
Technical specifications
Square drive adapter
1/2
''
Diameter
22
mm
Length
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SOCKET 1/2 HEX 22MM 865341
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
22
mm
Length
40
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
In stock: Next day delivery
Select variants (24)
Add to cart
Check our products from related categories
FACOM S.1PH. SOCKET S.1 H
BAHCO K8901M-27 IMPACT SOCKET 3/4
FACOM 3/8 DRIVE SOCKET V THIN WALLS JB.5/8
BRITOOL EXPERT BI-HEX SOCKET 12 POINT STANDARD 1/2 IN DR 31/32 IN A/F
"FACOM NSD.19B 1/2"" DRIVE 19MM 12 POINT IMPACT SOCKET"
KING DICK HDSW209 9/16W SOCKET 1/2 DRIVE L/S
GRDORE 6134010 1/2IN DRIVE 17MM STD SOCKET
STAHLWILLE 03010023 1/2 INCH DRIVE X 23MM SOCKET BI-HEX
"KNIPEX 98375/16"" HEXAGON SOCKET WRENCHES 3/8 42MM"
FACOM 22MM N/S 3/4 SOCKET K.22SR
FACOM SOCKET NKB.30
BAHCO A6700DZ-9/32 SOCKET 1/4 AEROSPACE
GEDORE DEEP IMPACT SOCKET K 37 L 95
GEDORE 34MM1DRIMPSOCKET K 21 34
FACOM S.3/8 S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 3/8 A/F