"FACOM NSD.19B 1/2"" DRIVE 19MM 12 POINT IMPACT SOCKET"
NSD.B - 1/2" 12-sided metric impact sockets
See technical informationReferences
Facom:NSD.19B
Rubix:247A6587
EAN:3662424012662



Product details : "FACOM NSD.19B 1/2"" DRIVE 19MM 12 POINT IMPACT SOCKET"
NSD.B - Impact sockets 1/2" 12-sided metric
- For your safety, use impact sockets with the appropriate bushings and pins.
- For your safety, use impact sockets with the appropriate bushings and pins.
Technical specifications
Attributes
| Logistic Weight | 127 g |
|---|---|
| Packaged dimensions (D x W x H) | 38x30x30 mm |
| Package weight | 127 g |
| Square drive adapter | 1/2 '' |
| Diameter | 29.9 mm |
| Length | 38 mm |
| Square | 19 mm |
Show UNSPSC/ECL@SS
£ 5.57 excl. VAT
/ Each
£ 6.68 incl. VAT
- Delivery usually within ( 14 ) days
