Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
KING DICK HDSW209 9/16W SOCKET 1/2 DRIVE L/S
KING DICK HDSW209 9/16W SOCKET 1/2 DRIVE L/S
Deep Socket
References
king dick tools:
HDSW209
rubix:
80033780
Technical specifications
Square drive adapter
1/2
''
Length
77
mm
Product details
Technical specifications
Product details : KING DICK HDSW209 9/16W SOCKET 1/2 DRIVE L/S
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
77
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.07
excl. VAT
/
Each
£
27.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 3/8DR 3/4AF SOCKET D 30
BAHCO A7400DZ-5/8 SOCKET 3/8 AEROSPACE
GEDORE RED R61001214 12MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM J.16LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 16MM
ROEBUCK 880147 3/8IN DRIVE SOCKET BI-HEX18MM
ROEBUCK 880252 3/8IN DRIVE HEX /6 POINT 9/16IN A/F SOCKETS
FACOM K.21B K-B SOCKET BI-HEX 3/4 INCH DRIVE 21MM
ROEBUCK HEX SOCKET 1/2 DRIVE 3/8 INCH A/F
SOCKET 1/4 X 0.5
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 46MM 1.13/16 A/F
GEDORE 1.1/8AF1/2DRIMPSKT K 19 1.1/8AF
FACOM LONG SOCKET RTX.6
STAHLWILLE 01240014 1/4 INCH DRIVE X 14MM SOCKT BI-HEX EX DP
GEDORE IN K 21 32 INT HEX IMPACT 32MM 1 DRIVE
GEDORE 13MM 3/8DR HEX SKT 30 13