FACOM 3/8 DRIVE SOCKET V THIN WALLS JB.5/8
JB- 3/8" 12-points inch-size sockets, thin walls
See technical informationReferences
Facom:JB.5/8
Rubix:042762
EAN:3148510291567



Product details : FACOM 3/8 DRIVE SOCKET V THIN WALLS JB.5/8
JB- 3/8" 12-points inch-size sockets, thin walls
- OGV® Profile: more power and safety, protects the nut.
-compliant with aeronautical standards.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-compliant with aeronautical standards.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 41 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x25x25 mm |
| Package weight | 41 g |
| Square drive adapter | 3/8 '' |
| Diameter | 20 mm |
| Length | 30 mm |
| Finishing | chromed |
| Weight | 42 g |
Show UNSPSC/ECL@SS
£ 8.27 excl. VAT
/ Each
£ 9.92 incl. VAT
- Delivery usually within ( 14 ) days
