BAHCO A6700DZ-9/32 SOCKET 1/4 AEROSPACE


Square Drive Socket

References
bahco:A6700DZ-9/32
rubix:120A3634
ean:7314151751456
brand logo
brand logo
Technical specifications

Product details : BAHCO A6700DZ-9/32 SOCKET 1/4 AEROSPACE


Strengths

•Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility

Technical specifications


Attributes
Logistic Weight12 g
Length24.7 mm
Finishingpolished
Weight10 g
Show UNSPSC/ECL@SS
£ 9.26 excl. VAT
/ Each
£ 11.11 incl. VAT
  • Usually arrives within 14 working days