References
Superseded Ref:787505
Roebuck:865350
Rubix:209A8105
EAN:3660338197024
Documents
Product details : ROEBUCK SOCKET 1/2 HEX 31MM 865350
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 31 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 6.61 excl. VAT
/ Each
£ 7.93 incl. VAT
- Usually arrives within 14 working days

