NSX.L - 1/2" Torx® male impact sockets
Square drive adapter | 1/2 '' |
---|---|
Diameter | 25 mm |
Length | 78 mm |
Logistic Weight | 82 g |
---|---|
Packaged dimensions (D x W x H) | 80x25x25 mm |
Package weight | 82 g |
Square drive adapter | 1/2 '' |
Diameter | 25 mm |
Length | 78 mm |
Square | 5.49 mm |
Usually arrives within 14 working days