GEDORE 12MMIMPACTSOCKET3/8D K 30 12


Impact wrench 3/8 socket wrench "6-side K 30

References
gedore:K 30 12
rubix:114A6064
manufacturer :6251750
ean:4010886625170
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter12 mm
Length30 mm
See all Specifications

Product details : GEDORE 12MMIMPACTSOCKET3/8D K 30 12


Impact socket 3/8" 12 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 10, ISO 1174 GEDORE special steel, gun-metal finish * not standardised

Technical specifications


Attributes
Logistic Weight46 g
Square drive adapter3/8 ''
Diameter12 mm
Length30 mm
FinishingPolished
Show UNSPSC/ECL@SS
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
  • Usually arrives within 14 working days