Pneumatic wrenches Ingersoll Rand
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 244 N.m |
Weight | 1.54 kg |
Packaged dimensions (D x W x H) | 368x165x64 mm |
---|---|
Package weight | 1900 g |
Square drive adapter | 1/2 '' |
Maximum torque | 244 N.m |
Weight | 1.54 kg |
No-load speed | 7100 rpm |
Air consumption | 99 l/min |
Sound level | 96.6 dB |
Usually arrives within 14 working days