Pneumatic wrenches Ingersoll Rand
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 610 N.m |
Weight | 2.63 kg |
Logistics dimensions (L x W x H) | 195x185x67 mm |
---|---|
Logistic Weight | 2630 g |
Packaged dimensions (D x W x H) | 240x215x83 mm |
Package weight | 2900 g |
Square drive adapter | 1/2 '' |
Maximum torque | 610 N.m |
Weight | 2.63 kg |
No-load speed | 8000 rpm |
Air consumption | 118 l/min |
Sound level | 91.5 dB |
Usually arrives within 14 working days