Pneumatic wrenches Ingersoll Rand
Square drive adapter | 1/4 '' |
---|---|
Maximum torque | 34 N.m |
Weight | 0.64 kg |
Logistics dimensions (L x W x H) | 186x20x20 mm |
---|---|
Logistic Weight | 640 g |
Packaged dimensions (D x W x H) | 220x65x55 mm |
Package weight | 770 g |
Square drive adapter | 1/4 '' |
Maximum torque | 34 N.m |
Weight | 0.64 kg |
No-load speed | 220 rpm |
Air consumption | 85 l/min |
Sound level | 88.1 dB |
Usually arrives within 14 working days