Pneumatic wrenches CP (Chicago Pneumatic)
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 1250 N.m |
Weight | 2 kg |
Logistics dimensions (L x W x H) | 217x209x83 mm |
---|---|
Logistic Weight | 2000 g |
Packaged dimensions (D x W x H) | 217x209x83 mm |
Package weight | 2410 g |
Square drive adapter | 1/2 '' |
Maximum torque | 1250 N.m |
Weight | 2 kg |
No-load speed | 8200 rpm |
Air consumption | 720 l/min |
Total length | 380 mm |
Sound level | 93 dB |
Usually arrives within 14 working days