References
Bahco:24F-3/4
Rubix:401A6295
Manufacturer :24F-3/4
EAN:7314150366224



Product details : BAHCO 24F-3/4 24X32 FIX SQUARE 3/4
Fixed square drives allow higher accessibility in width and height than ratchet inserts
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Sizes with * in torque length require a target torque setting calculation
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Sizes with * in torque length require a target torque setting calculation
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Size | 24x32 mm |
| Square | 19.05 mm |
Show UNSPSC/ECL@SS
£ 248.16 excl. VAT
/ Each
£ 297.79 incl. VAT
- Delivery usually within ( 14 ) days
