FACOM SLS 17 PIECE 440 WRENCH SET 6 TO 24MM IN FOAM MODULE
1/2" Sockets module - SLS
See technical informationReferences
Facom:MODM.440J17SLS
Rubix:2588611
EAN:3662424049996

Product details : FACOM SLS 17 PIECE 440 WRENCH SET 6 TO 24MM IN FOAM MODULE
1/2" Sockets module - SLS | MODM.SL1SLS
- Tool equipped with a FACOM SLS attachment that secures against accidental drop.
- FACOM uses the shackle for particularly heavy and/or large tools.
- Only the ratchet has a shackle.
-The ratchet and the locking extensions stop the sockets from falling when working at height.
- Compatible with the FACOM modular storage system:-suitable for CHRONO XL, CHRONO +, JET XL and JET +.
Including: -1 x 1/2" high performance waterproof ratchet with lock: SL.171SLS. - 18 x 1/2" hex sockets, metric: S.H 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 30 - 32 mm.- 2 1/2" locking extensions: L 130 mm (S.210RC) - L 250 mm (S.215RC). - Foam tray 1/3 of drawer. PM.MODSL1SLS. Weight: 1.25 kg
- Tool equipped with a FACOM SLS attachment that secures against accidental drop.
- FACOM uses the shackle for particularly heavy and/or large tools.
- Only the ratchet has a shackle.
-The ratchet and the locking extensions stop the sockets from falling when working at height.
- Compatible with the FACOM modular storage system:-suitable for CHRONO XL, CHRONO +, JET XL and JET +.
Including: -1 x 1/2" high performance waterproof ratchet with lock: SL.171SLS. - 18 x 1/2" hex sockets, metric: S.H 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 30 - 32 mm.- 2 1/2" locking extensions: L 130 mm (S.210RC) - L 250 mm (S.215RC). - Foam tray 1/3 of drawer. PM.MODSL1SLS. Weight: 1.25 kg
Strengths
Self-tapping screwdriver module
Contains: NS.260A: Self-tapping screwdriver NS.236A: 1/2" to 5/16" socket holder. 15 impact bits: ENH. 5
6
8
10, END.2 n° 2
3, ENP.2 n° 2
3
4, ENX.2 20
25
30
40
45
55. Thermoformed tray PL.380. Weight: 1.25 kg
Contains: NS.260A: Self-tapping screwdriver NS.236A: 1/2" to 5/16" socket holder. 15 impact bits: ENH. 5
6
8
10, END.2 n° 2
3, ENP.2 n° 2
3
4, ENX.2 20
25
30
40
45
55. Thermoformed tray PL.380. Weight: 1.25 kg
Technical specifications
Attributes
| Number of elements | 17 |
|---|---|
| Width | 418 mm |
| Depth | 188 mm |
Show UNSPSC/ECL@SS
£ 569.58 excl. VAT
/ Each
£ 683.50 incl. VAT
- Delivery usually within ( 14 ) days
