FACOM MODM.75PB ANGLED-SOCKET WRENCH 6 POINTS SET 13 PIECES FOAM MODUL
Foam module 13 OGV® 6-sided open-end pipe wrenches
See technical informationReferences
Facom:MODM.75PB
Rubix:270A2362
EAN:3148518210362

Product details : FACOM MODM.75PB ANGLED-SOCKET WRENCH 6 POINTS SET 13 PIECES FOAM MODUL
Foam module 13 OGV® open-end pipe wrenches, 6 sides
- Including:
- 75.7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 mm.
- Foam tray PM.MOD75.
Weight: 2.690 kg.
- Including:
- 75.7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 mm.
- Foam tray PM.MOD75.
Weight: 2.690 kg.
Strengths
Metric open-end pipe wrench module in foam tray
Model: MODM.75PB
Number of units: 13
Compatible with Facom's modular storage system: suitable for CHRONO XL, CHRONO+, JET XL and JET+ trolleys.
Model: MODM.75PB
Number of units: 13
Compatible with Facom's modular storage system: suitable for CHRONO XL, CHRONO+, JET XL and JET+ trolleys.
Technical specifications
Attributes
| Number of elements | 13 |
|---|---|
| Material | foam |
| Height | 45 mm |
| Width | 188 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 234.40 excl. VAT
/ Each
£ 281.28 incl. VAT
- Delivery usually within ( 14 ) days
