Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
GEDORE 1500ES 6 SPANNER MODULE
GEDORE 1500ES 6 SPANNER MODULE
Spanner Set
References
gedore:
1500 ES-6
rubix:
45027133
manufacturer :
6621000
ean:
4010886662106
Technical specifications
Number of elements
10
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 1500ES 6 SPANNER MODULE
Open ended spanner set in 1/3 ES tool module
Technical specifications
Attributes
Number of elements
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.55
excl. VAT
/
Each
£
139.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK SHADOW FOAM INLAY 1/4 RATCHETS AND SOCKETS TYPE B 175X365X30MM
ROEBUCK SHADOW FOAM 9 DOUBLE ENDED RING SPANNERS TYPEA 360X410X30MM
ROEBUCK SHADOW FOAM INLAY 7 COMBINATION SPANNERS AF TYPEA 180X410X30MM
GEDORE FOAM MODULE 1500-CT1-VDE-142
ROEBUCK TRAY MODULE 78 PIECE RATCHET, BITS AND SOCKETS 880765
FACOM MOD.PR11 2-PIECE ADJUSTABLE PLIERS MODULE PR11
FACOM MOD.SL161-46 MODULE OF 1/2IN SOCKETS 26 PIECES
ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE A 360 X 410 X 30MM
FACOM MOD.467BJ13PB 13 PIECE RATCHET SPANNER SET
STAHLWILLE COMBINATION SPANNERS IN FOAM 96838778 19 PIECE SET
FACOM 18-60MM PLIER MODULE MOD.PC
FACOM MOD.43 MOD FLAN F/NUT WREN MOD43
ROEBUCK SHADOW FOAM INLAY 6 INSULATED 1000V PLIERS TYPE A 180X410X30MM
ROEBUCK SHADOW FOAM INLAY 6 SLOT PHILLIPS SCREWDRIVER TYPEA 180X410X30
ROEBUCK SHADOW FOAM INLAY 1/2 RATCHETS AND SOCKETS TYPE A 180X410X30MM