ROEBUCK WATERPUMP PLIER, VICE GRIP MODULE 880747
Tool module curved vice grip and water pump plier
See technical informationSee documentsReferences
Roebuck:880747
Rubix:211A0068
EAN:3660338340796

Documents
Product details : ROEBUCK WATERPUMP PLIER, VICE GRIP MODULE 880747
Contents:
- Large capacity curved vice grip plier (ref 845299)
- Waterpump plier, PVC handles, 240 mm/10 inch (ref 4971948)
Technical specifications
Attributes
| Number of elements | 2 |
|---|---|
| Height | 40 mm |
| Width | 410 mm |
| Depth | 180 mm |
Show UNSPSC/ECL@SS
£ 89.43 excl. VAT
/ Each
£ 107.32 incl. VAT
- Usually arrives within 14 working days
