GEDORE 1-1/4-1 DRIVE SOCKE K 21 1.1/4AF
Impact wrench socket 6-sided inch size - K 21 (AF)
See technical informationReferences
Gedore:K 21 1.1/4AF
Rubix:114A6937
Manufacturer :6186400
EAN:4010886618646

Product details : GEDORE 1-1/4-1 DRIVE SOCKE K 21 1.1/4AF
Impact socket 1" 1.1/4" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 614 g |
|---|---|
| Square drive adapter | 1 '' |
| Length | 57 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 35.43 excl. VAT
/ Each
£ 42.52 incl. VAT
- Delivery usually within ( 22 ) days
