References
Gedore:K 32 33
Rubix:133A6831
Manufacturer :6283010
EAN:4010886628300

Product details : GEDORE 33MM3/4DRIMPSKT K 32 33
Impact socket 3/4" 33 mm 3/4W Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
| Logistic Weight | 430 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 33 mm |
| Length | 55 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 27.88 excl. VAT
/ Each
£ 33.46 incl. VAT
- Delivery usually within ( 22 ) days
