References
Gedore:D 32 60
Rubix:132A3758
Manufacturer :6273560
EAN:4010886627358

Product details : GEDORE 3/4 SQ DRIVE X 60MM D 32 60
Socket 3/4" 60 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 1052 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 60 mm |
| Length | 68.5 mm |
| Finishing | chromed |
| Weight | 1052 g |
Show UNSPSC/ECL@SS
£ 55.01 excl. VAT
/ Each
£ 66.01 incl. VAT
- Delivery usually within ( 8 ) days
