References
Expert:E200302
Rubix:2014272
EAN:3258952003021

Product details : EXPERT SPARK PLUG BI-HEX SOCKET 1/2 INCH DRIVE 16MM
- ISO 11168
Specifications:
EAN: 3258952003021
d [mm]: 16
L [mm]: 63,50
Packaging: 1
Points: 6
Square ["]: 3/8
[g]: 90
Specifications:
EAN: 3258952003021
d [mm]: 16
L [mm]: 63,50
Packaging: 1
Points: 6
Square ["]: 3/8
[g]: 90
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 16 mm |
| Length | 63.5 mm |
| Weight | 90 g |
Show UNSPSC/ECL@SS
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
- Delivery usually within ( 14 ) days