Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 7800DM-21 SOCKET 1/2
BAHCO 7800DM-21 SOCKET 1/2
1/2" Square Drive Sockets with Metric Bi-Hex Profile
References
bahco:
7800DM-21
rubix:
120A6336
ean:
7314151097219
Technical specifications
Square drive adapter
1/2
''
Diameter
21
mm
Length
39
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7800DM-21 SOCKET 1/2
Bi-Hex Sockets Metric
Strengths
Less wear of the fastener thanks to Dynamic-Drive™ profile|Maximum load distribution and torque from the additional flank area|Knurled shank for finger turning of free running fasteners
Technical specifications
Attributes
Logistic Weight
100
g
Square drive adapter
1/2
''
Diameter
21
mm
Length
39
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.47
excl. VAT
/
Each
£
10.16
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
EXPERT E032101 1/2IN DRIVE 16MM 6 POINT SPARK PLUG SOCKET
STAHLWILLE 02020012 3/8 INCH DRIVE X 12MM SOCKET EX DP BI-HEX
STAHLWILLE 02410022 3/8 INCH DRIVE X 11/32 SOCKET BI-HEX
BAHCO 7800SM-17 SOCKET 1/2
STAHLWILLE 01010011 1/4 INCH DRIVE X 11MM SOCKET HEXAGON
BAHCO 7400SM-10 SOCKET 3/8
ROEBUCK SOCKET 1/2 DRIVE 9/16 INCH A/F
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 29MM
FACOM R13LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 13MM
ROEBUCK SOCKET 1/2 HEX 15MM 865334
"ISS BH1212 3/4 BI-HEX 3/4"" SQUARE DRIVE"
FACOM J.8H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 8MM
GEDORE 1/2 DRIVE X 21MM D 19 21
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.1/8 INCH A/F
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 7/16 A/F