Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
EXPERT E032101 1/2IN DRIVE 16MM 6 POINT SPARK PLUG SOCKET
EXPERT E032101 1/2IN DRIVE 16MM 6 POINT SPARK PLUG SOCKET
Socket Expert
References
expert:
E032101
rubix:
80988143
ean:
3258950321011
Technical specifications
Square drive adapter
1/2
''
Diameter
16
mm
Length
65
mm
See all Specifications
Product details
Technical specifications
Product details : EXPERT E032101 1/2IN DRIVE 16MM 6 POINT SPARK PLUG SOCKET
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
16
mm
Length
65
mm
Weight
90
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.97
excl. VAT
/
Each
£
8.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM S.25 S BI-HEX SOCKET 1/2 INCH DRIVE 25MM
"FACOM R.5/32HEL 1/4""DR. x 5.32"" LONG REACH 6-POINT SOCKET"
BAHCO 7407H 3/8POWER SOCKET HOLDER 1/4
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 12MM
ROEBUCK 1/2 INCHDRIVE 6 POINT 12MM DEEP SOCKET 880220
FACOM K.1'3/8B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.3/8 A/F
FACOM J.20 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 20MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 10MM
FACOM S.13LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 13MM
FACOM S.5/8LA S DEEP BI-HEX SOCKET 5/8 INCH A/F
WALTER EB103 BORING AND PRECISION BORING TOOLS 5008232
FACOM J.24H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 24MM
STAHLWILLE 02410035 3/8 INCH DRIVE X 19/32 SOCKET BI-HEX
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 31/32 A/F
FACOM 3/8 DRIVE SOCKET V THIN WALLS JB.5/8