STAHLWILLE 02020012 3/8 INCH DRIVE X 12MM SOCKET EX DP BI-HEX
46 series sockets
See technical informationSee documentsReferences
Stahlwille:02020012
Rubix:2018468
EAN:4018754002184



Documents
Product details : STAHLWILLE 02020012 3/8 INCH DRIVE X 12MM SOCKET EX DP BI-HEX
46 12mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x54 mm |
|---|---|
| Logistic Weight | 57 g |
| Square drive adapter | 3/8 '' |
| Diameter | 17.5 mm |
| Length | 54 mm |
| Finishing | chromed |
| Weight | 57 g |
Show UNSPSC/ECL@SS
£ 19.06 excl. VAT
/ Each
£ 22.87 incl. VAT
- Usually arrives within 14 working days
