Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 5MM 880129
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 5MM 880129
1/4" bit socket - hex
References
roebuck:
880129
rubix:
209A8009
ean:
3660338335730
Technical specifications
Square drive adapter
1/4
''
Length
36.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 5MM 880129
Standard: ISO 1174-1
Matt finish
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
36.5
mm
Diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.02
excl. VAT
/
Each
£
13.22
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
ROEBUCK 1/2 INCH DRIVE TORX BIT SOCKET T30 880305
BRITOOL EXPERT 1/4 INCH SPRING-CLIP BIT HOLDER
ROEBUCK 880315 1/2IN DRIVE HEX BIT SOCKET 10MM-LONG SERIES
FACOM JT3 JT SERIES HEX BIT SOCKET 5/16 INCH DRIVE 3MM
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 6MM 880284
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 9MM 880287
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 4MM 880318
FACOM RX30 RX TORX BIT SOCKET 1/4 INCH DRIVE T30
ROEBUCK 880313 1/2IN DRIVE HEX BIT SOCKET 7MM-LONG SERIES
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T20 880294
"WERA 050215 870/4 ADAPTOR 1/4""HEX/3/8""SQ/50MM"
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 12MM 880289
ROEBUCK 880311 1/2IN DRIVE HEX BIT SOCKET 5MM-LONG SERIES
ROEBUCK 1/2DRX8MM LONG SERIES HEX BIT SOCKET 7842847
ROEBUCK 3/8 DRIVE TORX BIT SOCKET T30 880297