ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 6MM 880284
3/8" hex bit socket
See technical informationSee documentsReferences
Roebuck:880284
Rubix:209A7609
EAN:3660338337079

Documents
Product details : ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 6MM 880284
Standard: ISO 1174-1
Matt finish.
Matt finish.
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 48 mm |
| Diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
- In stock: Next day delivery
