ROEBUCK 880315 1/2IN DRIVE HEX BIT SOCKET 10MM-LONG SERIES
1/2" hex bit socket long series
See technical informationSee documentsReferences
Superseded Ref:7842848
Roebuck:880315
Rubix:226A9020
EAN:3660338337352

Documents
Product details : ROEBUCK 880315 1/2IN DRIVE HEX BIT SOCKET 10MM-LONG SERIES
Standard: ISO 1174-1
Chrome-vanadium steel socket.
Chrome-vanadium steel socket.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 100 mm |
| Diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 3.03 excl. VAT
/ Each
£ 3.64 incl. VAT
- In stock: Next day delivery
